Shop BUYERS PRODUCTS
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
16x13x72 Inch Diamond Tread Aluminum Topsider Truck Box
- Mfr # 1701551
- Zoro # G8059521
product price:Â
$
769.99
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Topside Truck Box
Color
Silver
Overall Depth
13 in
Overall Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1701551
- Zoro #
- G8059521
- UPC #
- 724920081108
- Country of Origin
- United States
- Item
- Topside Truck Box
- Body Material
- Aluminum
- Truck Box Type
- Topside Truck Box
- Color
- Silver
- Texture
- Diamond Plate
- Latch Type
- T-Handle Compression
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Storage Capacity
- 9.4 cu ft
- Finish
- Polished
- Lid Material
- Aluminum
- Features
- Dual Recessed Drop Doors with a Continuous Hidden Hinge
- Includes
- Mounting Hardware
- Lid Style
- Double Drop-Down Doors
- Mount Type
- J-Hook
- Resistance Properties
- Corrosion-Resistant
- Number of Compartments
- 2
- Wire Color
- Silver
Dimensions
- Overall Depth
- 13 in
- Overall Height
- 16 in
- Overall Width
- 72 in
- Body Thickness
- 0.1 in
- Lid Thickness
- 0.1 ga
- Fits Chest Size
- Dual Recessed Drop Doors with a Continuous Hidden Hinge
Description
Topside Truck Box, Silver, Double Drop-Down Doors, Overall Width 72 in, Overall Depth 13 in, Overall Height 16 in, Storage Capacity 9.4 cu ft, Includes Mounting Hardware, Body Material Aluminum, Lid Type Non-Adjustable, Features Dual Recessed Drop Doors with a Continuous Hidden Hinge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.