Shop BUYERS PRODUCTS

16x13x88 Inch Black Steel Topsider Truck Box

  • Mfr # 1702950

  • Zoro # G6019577


product price:  $849.95
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Steel
Truck Box Type
Topside Truck Box
Color
Black
Overall Depth
13 in
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1702950
Zoro #
G6019577
UPC #
724920077682
Country of Origin
United States

Dimensions

Overall Depth
13 in
Overall Height
16 in
Overall Width
88 in
Body Thickness
16 ga
Lid Thickness
14 ga

Details

Item
Topside Truck Box
Body Material
Steel
Truck Box Type
Topside Truck Box
Color
Black
Texture
Smooth
Latch Type
T-Handle
Lock Type
Keyed
Lid Type
Non-Adjustable
Storage Capacity
13 cu ft
Finish
Powder-Coated
Lid Material
Steel
Features
Aircraft-Grade Cables and a Replaceable Gasket Sealing System
Includes
Mounting Hardware
Number of Compartments
2
Mount Type
J-Hook
Resistance Properties
Weather-Resistant

Description

Topside Truck Box, Black, Double Drop-Down Doors, Overall Width 88 in, Overall Depth 13 in, Overall Height 16 in, Storage Capacity 13 cu ft, Includes Mounting Hardware, Body Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.