Shop BUYERS PRODUCTS

18x18x30 Inch Black Diamond Tread Aluminum Underbody Truck Box

  • Mfr # 1725103

  • Zoro # G6019787


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Black
Overall Depth
18 in
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1725103
Zoro #
G6019787
UPC #
724920146166
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
18 in
Overall Width
30 in
Body Thickness
0.1 in

Details

Item
Black Underbody Truck Box,18X18X30
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Black
Lock Type
Latch
Lid Type
Drop Door
Finish
Diamond Tread
Features
Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System

Description

Black Underbody Truck Box,18X18X30


  • •Built tough with durable, corrosion-resistant, .100 in. thick diamond tread aluminum with gloss black powder-coated finish.
  • •Box contents stay safe and secure behind a recessed drop door with continuous hidden hinge.
  • •Shut out weather and theft with the locking die cast compression latch.
  • •Can be mounted on either a flat surface or under-bed (under-bed installation requires mounting brackets, sold separately).
  • •Built for long life with aircraft grade cables and a replaceable gasket sealing system.
  • •Made in the USA.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.