18x18x36 Inch Pro Series Smooth Aluminum Underbody Truck Box
- Mfr # 1706405
- Zoro # G6020539
product price:Â
$
729.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Overall Depth
18 in
Overall Height
18 in
Overall Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1706405
- Zoro #
- G6020539
- UPC #
- 724920153423
- Country of Origin
- United States
- Item
- XD Smooth Aluminum Underbody,18X18X36
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Lock Type
- Latch
- Lid Type
- Drop Door
- Finish
- Smooth
- Features
- Automotive Bulb Seal, Built-In Rain Gutter, No Center Post
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 36 in
- Body Thickness
- 0.125 in
Description
The BUYERS PRODUCTS XD Smooth Aluminum Underbody, 18X18X36 is the perfect solution for storing your tools. It has a drop door lid that allows you to store bulky items without having to remove them. This smooth aluminum underbody has a drop door lid with 3-point locking latch. The body is made of 0.125" gauge aluminum and comes in a smooth finish. It also features an overall width of 36", depth of 18" and height of 18". If you are looking for a tool box that can keep your tools safe and secure, this BUYERS PRODUCTS XD Smooth Aluminum Underbody, 18X18X36 is the perfect choice.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.