Shop BUYERS PRODUCTS
Additional $104.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18x18x60 Pro Series Smooth Aluminum Underbody Truck Box with Diamond Tread Door
- Mfr # 1706515
- Zoro # G6073492
product price:
$
815.99
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Underbody
Overall Depth
18 in
Overall Height
18 in
Overall Width
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1706515
- Zoro #
- G6073492
- UPC #
- 724920161251
- Country of Origin
- United States
- Item
- Underbody Truck Box,60" W,18" D
- Body Material
- Aluminum
- Truck Box Type
- Underbody
- Lock Type
- 3-Point Locking Latch
- Lid Type
- Diamond Tread Door
- Finish
- Smooth
- Features
- Automotive Bulb Seal, Built-In Rain Gutter, No Center Post
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 60 in
- Body Thickness
- 0.125 in
Description
Underbody Truck Box,60" W,18" D
- • Maximum Durability, Maximum Protection With All The Features A Pro Would Demand.
- •Maximum material thickness from 0.125-inch thick aluminum with a rigid extruded door frame.
- •The door stays secured with a 3-point locking, die-cast compression latch.
- •Protect tools from moisture with the automotive bulb seal and built-in rain gutter.
- • Corrosion-resistant stainless steel bolt-on hinge with 1/4" Pin.
- •Made in the USA.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.