Chest
- Mfr # 1712260
- Zoro # G6019988
product price:Â
$
511.99
/ea
Key Features
Body Material
Polyethylene
Truck Box Type
Utility Chest Truck Box
Color
Black
Overall Depth
25 in
Overall Height
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1712260
- Zoro #
- G6019988
- UPC #
- 724920097307
- Country of Origin
- United States
- Item
- Chest
- Body Material
- Polyethylene
- Truck Box Type
- Utility Chest Truck Box
- Color
- Black
- Lock Type
- Padlockable
- Lid Type
- Non-Adjustable
- Features
- Molded Double-Wall Hinged Lid
- Storage Capacity
- 27 cu ft
- Texture
- Smooth
- Latch Type
- Hasp
- Lid Material
- Polyethylene
- Lid Style
- Single Lid
- Finish
- Unfinished
- Resistance Properties
- Corrosion-Resistant, Dent-Resistant
- Wire Color
- Black
Dimensions
- Overall Depth
- 25 in
- Overall Height
- 23 in
- Overall Width
- 77 in
- Fits Chest Size
- Molded Double-Wall Hinged Lid
Description
Chest, Black, Single Lid, Overall Width 77 in, Overall Depth 25 in, Overall Height 23 in, Storage Capacity 27 cu ft, Body Material Polyethylene, Lid Type Non-Adjustable, Features Molded Double-Wall Hinged Lid
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.