18x24x48 Inch Black Steel Underbody Truck Box
Mfr # 1708310
Zoro # G8541032
product price:Â $699.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
Key Features
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
Aircraft Cable Door Retainers, Stainless Steel Locking Rotary Paddle Latch
Lid Type
Non-Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1708310
Zoro #
G8541032
UPC #
724920088404
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
48 in
Overall Height
18 in
Lid Thickness
12 ga
Body Thickness
14 ga
Details
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Includes
Aircraft Cable Door Retainers, Stainless Steel Locking Rotary Paddle Latch
Lid Type
Non-Adjustable
Features
Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Locking Stainless Steel Compression Latch
Lid Hinge
Yes
Weather Resistant
Yes
Item
Underbody Truck Box
Storage Capacity
12 cu ft
Lock Type
Keyed
Truck Box Type
Underbody Truck Box
Latch Type
T-Handle Compression
Texture
Smooth
Mount Type
Bolt
Resistance Properties
Weather-Resistant
Lid Material
Stainless Steel
Description
Underbody Truck Box, Gloss Black, Single Drop-Down Door, Overall Width 48 in, Overall Depth 24 in, Overall Height 18 in, Storage Capacity 12 cu ft, 14 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism T-Handle, Includes Aircraft Cable Door Retainers, Stainless Steel Locking Rotary Paddle Latch, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable, Features Aircraft-Grade Cables and a Replaceable Gasket Sealing System, Locking Stainless Steel Compression Latch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.