Shop BUYERS PRODUCTS
Additional $115.00 delivery surcharge applies per item.
See details
See all product information
Create Account
18x18x48 Inch Black Diamond Tread Aluminum Underbody Truck Box
- Mfr # 1725110
- Zoro # G6019820
product price:Â
$
641.99
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Black
Overall Depth
18 in
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1725110
- Zoro #
- G6019820
- UPC #
- 724920114318
- Country of Origin
- United States
- Item
- Black Underbody Truck Box,18X18X48
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Color
- Black
- Lock Type
- Latch
- Lid Type
- Drop Door
- Finish
- Diamond Tread
- Features
- Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 48 in
- Body Thickness
- 0.1 in
Description
The BUYERS PRODUCTS 1725110 Black Underbody Truck Box, 18X18X48 is the perfect solution for keeping your tools and equipment organised. You will be able to carry your tools around with ease. With a continuous hidden hinge, this black underbody truck box offers greater strength and security. The lid of the tool box has an aircraft grade cable system that prevents damage from falling objects. It also comes with a replaceable gasket sealing system so you can keep your tools safe and secure. Designed to last, this aluminum body tool box is finished in diamond tread paint that resists scratches and corrosion. If you are looking for an underbody truck box that is built to last, then the BUYERS PRODUCTS 1725110 Black Underbody Truck Box, 18X18X48 is the ideal choice for you.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.