2 Inch Pintle Hitch Mounting Plate - 2 Position, 10 Inch Shank

  • Mfr # PM105

  • Zoro # G7143053


product price: $53.99
/ea

Key Features

Length (In.)
10 1/4 in
Finish
Black Powder Coated
Shank Size (In.)
2 in x 2 in
Size (In.)
2"
For Use With
Pintle Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM105
Zoro #
G7143053
UPC #
724920079471
Country of Origin
China

Dimensions

Length (In.)
10 1/4 in
Shank Size (In.)
2 in x 2 in
Size (In.)
2"
Size
2 in x 10 in
Overall Length
10 in
Hole Diameter
9/16 in
Shank Diameter
2 in x 2 in
Compatible Trailer Receiver Size
2 in

Details

Finish
Black Powder Coated
For Use With
Pintle Hooks
Tongue Capacity (Lb.)
2,800
Includes
5 3/4 in Plate
Application
Towing, Hauling
Item
Pintle Hook Mounting Plate
Capacity GVW (Lb.)
15,000
Vehicle
Trailers
Features
Allows Change Mounting Position to Accommodate Various Trailer Heights, Continuous Weld Construction, Can Be Used with a Wide Range of Pintle Hooks
Material
Steel
Weight
15.49 lb
Horizontal Distance Between Mounting Holes
3 3/8 in
Resistance Properties
Corrosion-Resistant
Number of Mounting Holes
2
Gross Vehicle Weight Capacity
15,000 lb
Vertical Distance Between Mounting Holes
1 3/4 in
Tongue Weight
2,800 lb

Description

Pintle Hook Mounting Plate, Gross Vehicle Weight Capacity 15,000 lb, Tongue Weight 2,800 lb, Shank Diameter 2 in x 2 in, Number of Mounting Holes 2, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Hole Diameter 9/16 in, Material Steel, Finish Black Powder Coated, Size 2 in x 10 in, Includes 5 3/4 in Plate, Weight 15.49 lb, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.