Shop BUYERS PRODUCTS
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
21x13x88 Inch Gloss Black Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door
- Mfr # 1725650
- Zoro # G6073249
product price:Â
$
1,205.99
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Top Mount
Color
Black
Overall Depth
13-1/2 in
Overall Height
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1725650
- Zoro #
- G6073249
- UPC #
- 724920120104
- Country of Origin
- United States
- Item
- Contractor Truck Box,88" W,14" D
- Body Material
- Aluminum
- Truck Box Type
- Top Mount
- Color
- Black
- Lock Type
- T-Handle Latch
- Lid Type
- Hinged Flip-Up/Drop-Down Doors
- Finish
- Diamond Tread
- Features
- Slanted, Double-Level Truck Box, Large, Upper And Lower Compartments, Aircraft Grade Cables, Replaceable Gasket Sealing System
- Includes
- Mounting Hardwares
Dimensions
- Overall Depth
- 13-1/2 in
- Overall Height
- 21 in
- Overall Width
- 88 in
- Body Thickness
- 0.56 in
Description
The BUYERS PRODUCTS 88" W, 14" D Contractor Truck Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. This aluminum truck box has diamond tread finish that resists scratches and corrosion. It also features hinged flip-up/drop-down doors for easy access to contents inside the tool box. The T-handle latch ensures you can keep your tools safe and secure when not in use. This Aluminum Contractor Truck Box is a must have if you are looking for quality, durability and style all rolled into one product.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.