24x24 Inch Welded Black Structural Steel Mounting Brackets
Mfr # 1701015
Zoro # G6073501
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Features
Corrosion-Resistant, Universal and Compatible with Any Underbody/Undertruck Boxes, Universal Hole Pattern
Includes
Mounting Hardware
Compatible Product Type
Truck Boxes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1701015
Zoro #
G6073501
UPC #
724920088947
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
24 in
Overall Length
24 in
Details
Item
Mounting Bracket
Color
Black
Material
Steel
Features
Corrosion-Resistant, Universal and Compatible with Any Underbody/Undertruck Boxes, Universal Hole Pattern
Includes
Mounting Hardware
Compatible Product Type
Truck Boxes
Number of Pieces
2
Description
Mounting Bracket, Steel Material, Black Color, Corrosion-Resistant, Universal and Compatible with Any Underbody/Undertruck Boxes, Universal Hole Pattern, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.