Shop BUYERS PRODUCTS
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24x24x36 Inch White Steel Underbody Truck Box With 3-Point Latch
- Mfr # 1734405
- Zoro # G6020310
product price:Â
$
550.99
/ea
Key Features
Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
White
Overall Depth
24 in
Overall Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1734405
- Zoro #
- G6020310
- UPC #
- 724920118873
- Country of Origin
- United States
- Item
- Underbody W/ 3-Point Latch,Wht,24X24X36
- Body Material
- Steel
- Truck Box Type
- Underbody Truck Box
- Color
- White
- Lock Type
- Latch
- Lid Type
- Drop Door
- Finish
- Powder-Coated
- Features
- Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 24 in
- Overall Width
- 36 in
- Body Thickness
- 14 ga (Body), 12 ga (Door)
Description
Underbody W/ 3-Point Latch,Wht,24X24X36
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.