Shop BUYERS PRODUCTS
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
24x24x48 Inch Diamond Tread Aluminum Underbody Truck Box
- Mfr # 1705140
- Zoro # G8541066
product price:Â
$
799.95
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Silver
Overall Depth
24 in
Overall Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1705140
- Zoro #
- G8541066
- UPC #
- 724920076616
- Country of Origin
- United States
- Item
- Underbody Truck Box
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Color
- Silver
- Texture
- Diamond Plate
- Latch Type
- T-Handle Compression
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Storage Capacity
- 16 cu ft
- Finish
- Polished
- Lid Material
- Aluminum
- Features
- Compression Latch System, Replaceable Gasket Sealing System
- Lid Style
- Single Drop-Down Door
- Weather Resistant
- Yes
- Lid Hinge
- Yes
- Includes
- 1/2 in Door Gasket (Automotive-Style), Continuous Hidden Hinge
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Mount Type
- Bracket
- Wire Color
- Silver
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 24 in
- Overall Width
- 48 in
- Body Thickness
- 0.1 in
- Lid Thickness
- 16 ga
- Fits Chest Size
- Compression Latch System, Replaceable Gasket Sealing System
Description
This Buyers Products 16 cu ft Truck Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The sturdy tool box also has a drop door lid, which makes it easy to access and remove items from the truck box. This silver truck box has an overall depth of 24 in., height of 24 in., and width of 48 in.. With a diamond tread aluminum finish, this durable underbody truck box is made of diamond tread aluminum body material. The Buyers Products Underbody Truck Box is the perfect companion for your next project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.