3/8 Inch NPT Breather Cap
Mfr # HBF6
Zoro # G8534942
product price: $8.29
/eaKey Features
Thread Size
3/8"
Height
1.375 in
Top Cap Dia. (In.)
1 13/16 in
Overall Length (In.)
2 1/16 in
Type
Relief/Filler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBF6
Zoro #
G8534942
UPC #
724920031660
Country of Origin
China
Dimensions
Thread Size
3/8"
Height
1.375 in
Top Cap Dia. (In.)
1 13/16 in
Overall Length (In.)
2 1/16 in
Top Cap Diameter
1 7/8 in
Particle Size
40 micron
Overall Height
1 3/8 in
Overall Diameter
2 1/8 in
Details
Item
Vent Plug
Type
Relief/Filler
Application
Allow Sealed Pressure Systems to Vent Off Excess Pressure as Heat in System Builds up, Air Pressure is Allowed Back into System as System Cools
Product Type
Vent Plug
Thread Type
NPT
Temperature Rating - Maximum
212 Degrees F
Thread Gender
Male
Top Cap Material
Steel
Resistance Properties
Oil Resistant
Body Material
Steel
Description
Vent Plug, Relief/Filler, Thread Size 3/8 In., Height 1.375 in, Top Cap Dia. (In.) 1 13/16 in, Overall Length (In.) 2 1/16 in, Allow Sealed Pressure Systems to Vent Off Excess Pressure as Heat in System Builds up, Air Pressure is Allowed Back into System as System Cools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.