Zoro Homepage

4 Inch Standard Bolt-On Trailer Winch

  • Mfr # 1903020

  • Zoro # G9108333


product price: $36.69
/ea

Key Features

Application
Tie-Down Straps for Hauling, Trailers, Cargo Control
Type
Standard Bolt-On Trailer Winch
For Use With
4" Nylon Straps
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1903020
Zoro #
G9108333
UPC #
724920061964
Country of Origin
China

Details

Item
Trailer Winch,Standard,Bolt-On,4"
Application
Tie-Down Straps for Hauling, Trailers, Cargo Control
Type
Standard Bolt-On Trailer Winch
For Use With
4" Nylon Straps
Material
Steel

Description

Trailer Winch,Standard,Bolt-On,4


  • •Working load limit 5500 lb.
  • •Winch works with 4 in. wide straps.
  • •Can be positioned anywhere on a trailer's side channel.
  • •Fully slotted mandrel for easy threading of straps.
  • •Easy to mount bolt-on design.
  • •Durable steel construction with a corrosion resistant black powder-coated finish.
  • •Mounting hardware included.
  • •Strap sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.