50 Ton Air Compensated Pintle Hook (with Chamber and Plunger)

  • Mfr # PH50AC

  • Zoro # G6963415


product price:  $318.64
/ea
Free Shipping & Returns

Key Features

Features
Great for On or Off Road Use, Reduces Wear and Tear on Towing Parts by Reducing Slack and Movement
Size (In.)
2.38" to 3"
Application
Heavy Duty Towing, Off-Road Towing, Semi Trailers, Pup Trailer Towing
Tongue Capacity (Lb.)
20,000
Fits Ball Dia. (In.)
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PH50AC
Zoro #
G6963415
UPC #
724920125321
Country of Origin
United States

Dimensions

Size (In.)
2.38" to 3"
Fits Ball Dia. (In.)
1 5/8 in
Trailer Ball Dia. (In.)
1 3/4 in
Overall Length
24 in
Mounting Hole Diameter
13/16 in

Details

Features
Great for On or Off Road Use, Reduces Wear and Tear on Towing Parts by Reducing Slack and Movement
Application
Heavy Duty Towing, Off-Road Towing, Semi Trailers, Pup Trailer Towing
Tongue Capacity (Lb.)
20,000
Item
Pintle Hook
Capacity GVW (Lb.)
100,000
Includes
Mounting Information
Type (Class)
50 tons
Finish
Powder Coated
Standards
SAE J-849
For Use With
Tow Vehicles, Trailers
Material
Steel
Number of Mounting Holes
6
Weight
10 lb
Tongue Weight
20,000 lb
Number of Balls Included
0
Vertical Distance Between Mounting Holes
2 1/8 in, 2 3/8 in
Resistance Properties
Corrosion-Resistant
Gross Trailer Weight Capacity
100,000 lb
Gross Towing Weight Capacity
20,000 lb
Gross Vehicle Weight Capacity
100,000 lb
Mount Type
Bolt On

Description

Pintle Hook, Mount Type Bolt On, Gross Trailer Weight Capacity 100,000 lb, Gross Vehicle Weight Capacity 100,000 lb, Tongue Weight 20,000 lb, Material Steel, Finish Powder Coated, Number of Mounting Holes 6, Vertical Distance Between Mounting Holes 2 1/8 in, 2 3/8 in, Mounting Hole Diameter 25/32 in, Number of Balls Included 0, Includes Mounting Information, Weight 10 lb, Resistance Properties Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.