55x24x85 Inch Black Steel Backpack Truck Box - 9.1 Inch Offset Floor
- Mfr # BP855524B
- Zoro # G9113148
product price:Â
$
3,710.99
/ea
Key Features
Body Material
Steel
Truck Box Type
Floor
Color
Black
Overall Depth
24 in
Overall Height
55 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP855524B
- Zoro #
- G9113148
- UPC #
- 724920087988
- Country of Origin
- United States
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 55 in
- Overall Width
- 85 in
- Body Thickness
- 14 ga (Body), 12 ga (Door)
Details
- Item
- Truck Box,Backpack,55" x 24" x 85"
- Body Material
- Steel
- Truck Box Type
- Floor
- Color
- Black
- Lock Type
- Latch
- Lid Type
- Side-Mounted Doors
- Finish
- Powder-Coated
- Features
- Automotive Bulb Seal, Built-In Rain Gutter
- Includes
- (2) Passenger Side J-Hooks
Description
The Buyers Products BP855524B Heavy Duty Truck Box Backpack is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The automotive bulb seal ensures a tight fit, keeping out dirt and moisture from entering the box. It has built-in rain gutters to keep water from pooling on top of the lid. With a 14 ga. body and 12 ga. door, this black truck box has a sturdy construction that will last you years to come. This truck box features offset floor mounts, which means it can fit in trucks with slanted floors or those without much space between the cab and bed of the truck. When you need an efficient way to store your tools while on site, look no further than this heavy duty backpack.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.