60x18x18 Pro Series Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch

  • Mfr # 1705415

  • Zoro # G6020721


product price:  $777.99
/ea
Additional $104.00 delivery surcharge applies per item.
See details

Key Features

Body Material
Aluminum
Truck Box Type
Underbody
Overall Depth
18 in
Overall Height
18 in
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1705415
Zoro #
G6020721
UPC #
724920146364
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
18 in
Overall Width
60 in
Body Thickness
0.125 in

Details

Item
XD Truck Box With Barn Door,18X18X60
Body Material
Aluminum
Truck Box Type
Underbody
Lock Type
3-Point Locking Latch
Lid Type
Barn Door
Finish
Smooth
Features
Rain Gutter, Automotive Bulb Seal, Die Cast Compression Latch

Description

XD Truck Box With Barn Door,18X18X60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.