- Home
- /
- Vehicle Maintenance
- /
- Automotive Accessories
- /
- Automotive Exterior Accessories
- /
- Running Boards, Nerf Bars & Steps
- /
- Aluminum Reversible Step
Buyers Products
Aluminum Reversible Step
- Zoro #: G6188621
- Mfr #: B2744A
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.35
Buyers Products #B2744A Specifications
- Zoro #: G6188621
- Mfr #: B2744A
- Material: Aluminum
- Item: Reversible Step
- Length (In.): 11/16 in
- Category Type: Steps
- Type: Reversible
- Color: Silver
- Package Quantity: 1
- Mounting Style: Weld-On
- Step Tread: Non-Slip
- Step Style: Reversible
- Step Depth: 4 1/8 in
- Number of Rungs: 1
- Country of Origin (subject to change): Taiwan, Province of China
Description
Reversible Step, Reversible, Color Silver, Length (In.) 11/16 in, Material Aluminum
Reviews of Buyers Products #B2744A
Explore more
- BUYERS PRODUCTS Class 8 Frame Step - 24 Inch 5239024
- BUYERS PRODUCTS Steel Reversible Step B2744S
- BUYERS PRODUCTS Chrome Folding Foot/Grab Step 5236585
- BUYERS PRODUCTS Class 8 Step Box - 30 Inch Width 1705283
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN WHEEL-TO-WHEEL RUNNING BOARDS 415102-401530
- ARIES 6" W Polished Stainless Steel Stainless Steel Side Bars with Brackets 4444023
- CARR SUPERHOOP BLK MULTIMOUNT STEPS (WILL NOT FIT 11-12 DEISEL PASS DOOR) 124031
- WESTIN Running Board Mount Kit 27-2195
- LUVERNE TRUCK EQUIPMENT O-MEGA II 6IN OVAL STEPS SILVER POWDER COAT 583100-571724
- Buyers Products Running Boards, Nerf Bars & Steps