Zoro Homepage

Backpack

  • Mfr # BP826524B

  • Zoro # G711378525


product price: $3,909.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Gas Shocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP826524B
Zoro #
G711378525
UPC #
724920182935
Country of Origin
United States

Dimensions

Overall Height
24 in
Overall Width
82 in
Overall Depth
65 in
Lid Thickness
14 ga
Body Thickness
14 ga

Details

Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Gas Shocks
Item
Backpack
Storage Capacity
135.4 cu ft
Resistance Properties
Corrosion-Resistant
Lid Material
Steel
Lock Type
Keyed
Latch Type
T-Handle
Mount Type
Bolt
Texture
Smooth
Truck Box Type
Backpack Truck Box

Description

Backpack, Gloss Black, Double Lid, Overall Width 82 in, Overall Depth 65 in, Overall Height 24 in, Storage Capacity 135.4 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Gas Shocks

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.