
Backpack
Mfr # BP925824B
Zoro # G911378486
product price: $4,052.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Gas Shocks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP925824B
Zoro #
G911378486
UPC #
724920183406
Country of Origin
United States
Dimensions
Overall Height
24 in
Overall Width
92 in
Overall Depth
58 in
Body Thickness
14 ga
Lid Thickness
14 ga
Details
Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Gas Shocks
Storage Capacity
131.3 cu ft
Item
Backpack
Resistance Properties
Corrosion-Resistant
Latch Type
T-Handle
Texture
Smooth
Lock Type
Keyed
Lid Material
Steel
Mount Type
Bolt
Truck Box Type
Backpack Truck Box
Description
Backpack, Gloss Black, Double Lid, Overall Width 92 in, Overall Depth 58 in, Overall Height 24 in, Storage Capacity 131.3 cu ft, Body Material Steel, Lid Type Non-Adjustable, Features Gas Shocks
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.