Shop BUYERS PRODUCTS
See all product information
Create Account
Ball Mount, 10 in L, Carbon Steel
- Mfr # 1803405
- Zoro # G9110978
product price:Â
$
43.59
/ea
Key Features
Gross Towing Weight Capacity
15,000 lb
For Use With
Equipment Trailers, Landscape Trailers, Towing, Utility Trailers
Drop
3 in
Ball Mount Style
Ball Mount
Compatible Ball Diameter
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1803405
- Zoro #
- G9110978
- UPC #
- 724920082563
- Country of Origin
- India
Dimensions
- Compatible Ball Diameter
- 2 1/2 in
- Overall Length
- 10 in
- Fits Chest Size
- Accommodates a Wide Range of Trailer Heights in a Drop And Rise Position, Corrosion-Resistant Powder-Coated Finish, Durable Two-Piece Welded Steel Construction
- Compatible Hitch Size
- 2 1/2 in
- Compatible Ball Shank Diameter
- 1 1/4 in
- Ball Diameter
- 2 1/2 in
- Overall Width
- 2 1/2 in
- Length
- 10 in
Details
- Item
- Ball Mount
- Gross Towing Weight Capacity
- 15,000 lb
- For Use With
- Equipment Trailers, Landscape Trailers, Towing, Utility Trailers
- Drop
- 3 in
- Ball Mount Style
- Ball Mount
- Resistance Properties
- Corrosion-Resistant
- Weight
- 11.7 lb
- Finish
- Powder Coated
- Gross Vehicle Weight Capacity
- 1,500 lb
- Rise
- 1 1/2 in
- Shell Material
- Carbon Steel
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Vehicle Class
- Class 3
- Features
- Accommodates a Wide Range of Trailer Heights in a Drop And Rise Position, Corrosion-Resistant Powder-Coated Finish, Durable Two-Piece Welded Steel Construction
- Material
- Carbon Steel
- Compatible Product Type
- Equipment Trailers, Landscape Trailers, Towing, Utility Trailers
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class Class 3, Ball Diameter 2 1/2 in, Compatible Ball Diameter 2 1/2 in, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 1/2 in, Gross Towing Weight Capacity 15,000 lb, Gross Vehicle Weight Capacity 1,500 lb, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 11.7 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 3 in, Rise 1 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.