Shop BUYERS PRODUCTS

Ball Mount, 8 in L, Carbon Steel

  • Mfr # 1803005
  • Zoro # G9110792

product price: 
$
19.79
/ea

Key Features

Shell Material
Welded Steel
Overall Width
2 in
Gross Vehicle Weight Capacity
7,500 lb
Resistance Properties
Corrosion-Resistant
Mount w/ Hitch Ball Style
Non-Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1803005
Zoro #
G9110792
UPC #
724920065399
Country of Origin
India

Dimensions

Overall Width
2 in
Compatible Hitch Size
2 in
Fits Chest Size
Accommodates a Wide Range of Trailer Heights in a Drop and Rise Position, Corrosion-Resistant Powder-Coated Finish, Durable Two-Piece Welded Steel Construction
Overall Length
8 in
Compatible Ball Shank Diameter
1 in
Compatible Ball Diameter
2 in
Ball Diameter
2 in
Length
8 in

Details

Item
Ball Mount
Shell Material
Welded Steel
Gross Vehicle Weight Capacity
7,500 lb
Resistance Properties
Corrosion-Resistant
Mount w/ Hitch Ball Style
Non-Adjustable
Pin Hole to Hitch Ball Distance
8 in
Gross Towing Weight Capacity
7,500 lb
Rise
3/4 in
Weight
6.71 lb
Drop
2 in
Finish
Powder Coated
For Use With
Car Trailers, Construction Trailers, Motorcycle Trailers, Utility Trailers
Vehicle Class
III
Ball Mount Style
Ball Mount
Features
Accommodates a Wide Range of Trailer Heights in a Drop and Rise Position, Corrosion-Resistant Powder-Coated Finish, Durable Two-Piece Welded Steel Construction
Material
Welded Steel
Compatible Product Type
Car Trailers, Construction Trailers, Motorcycle Trailers, Utility Trailers

Description

Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter 2 in, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 8 in, Material Welded Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 6.71 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 2 in, Rise 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.