Shop BUYERS PRODUCTS
See all product information
Create Account
Ball Mount, Carbon Steel, Powder Coated
- Mfr # 1803059
- Zoro # G9111002
product price:Â
$
43.89
/ea
Key Features
Resistance Properties
Corrosion-Resistant
Mount w/ Hitch Ball Style
Non-Adjustable
Drop
6 in
Pin Hole to Hitch Ball Distance
9 3/8 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1803059
- Zoro #
- G9111002
- UPC #
- 724920080934
- Country of Origin
- India
Dimensions
- Fits Chest Size
- It is Rated to 17,000 or 20,000 lb Depending on the Model
- Compatible Ball Shank Diameter
- 1 1/4 in
- Overall Length
- 9 3/8 in
- Compatible Hitch Size
- 2 in
- Length
- 9 3/8 in
Details
- Item
- Ball Mount
- Resistance Properties
- Corrosion-Resistant
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Drop
- 6 in
- Pin Hole to Hitch Ball Distance
- 9 3/8 in
- Finish
- Powder Coated
- Weight
- 16 lb
- Tongue Capacity
- 1700 lb
- Vehicle Class
- IV, V
- Gross Towing Weight Capacity
- 17,000 lb
- Gross Vehicle Weight Capacity
- 17,000 lb
- Rise
- 4 3/4 in
- For Use With
- Construction Trailers, Equipment Trailers, Towing
- Ball Mount Style
- Ball Mount
- Shell Material
- Forged Steel
- Material
- Forged Steel
- Features
- It is Rated to 17,000 or 20,000 lb Depending on the Model
- Compatible Product Type
- Construction Trailers, Equipment Trailers, Towing
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class IV, V, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 17,000 lb, Gross Vehicle Weight Capacity 17,000 lb, Pin Hole to Hitch Ball Distance 9 3/8 in, Material Forged Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 16 lb, Mount w/ Hitch Ball Style Non-Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.