Ball Mount, 9 1/4 in L, Carbon Steel
- Mfr # 1803065
- Zoro # G9110941
product price:Â
$
38.49
/ea
Key Features
Shell Material
Carbon Steel
Vehicle Class
Class 3
Compatible Hitch Size
2 in
Gross Vehicle Weight Capacity
800 lb
Fits Chest Size
Accepts Either a 1 in Diameter Tow Ball or a Clevis Pin for Towing Flexibility, Corrosion-Resistant Black Powder-Coated Finish, Fits a Standard 2 in Receiver Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1803065
- Zoro #
- G9110941
- UPC #
- 724920070225
- Country of Origin
- India
Dimensions
- Compatible Hitch Size
- 2 in
- Fits Chest Size
- Accepts Either a 1 in Diameter Tow Ball or a Clevis Pin for Towing Flexibility, Corrosion-Resistant Black Powder-Coated Finish, Fits a Standard 2 in Receiver Tube
- Ball Diameter
- 2 in
- Overall Length
- 9 1/4 in
- Compatible Ball Shank Diameter
- 2 in
- Overall Width
- 2 in
- Compatible Ball Diameter
- 2 in
- Length
- 9 1/4 in
Details
- Item
- Ball Mount
- Shell Material
- Carbon Steel
- Vehicle Class
- Class 3
- Gross Vehicle Weight Capacity
- 800 lb
- Weight
- 16.75 lb
- Resistance Properties
- Corrosion-Resistant
- For Use With
- Agricultural Equipment Towing, Dragging Applications, Hitch Receiver
- Ball Mount Style
- Ball Mount
- Finish
- Powder Coated
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Gross Towing Weight Capacity
- 8,000 lb
- Material
- Carbon Steel
- Features
- Accepts Either a 1 in Diameter Tow Ball or a Clevis Pin for Towing Flexibility, Corrosion-Resistant Black Powder-Coated Finish, Fits a Standard 2 in Receiver Tube
- Compatible Product Type
- Agricultural Equipment Towing, Dragging Applications, Hitch Receiver
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class Class 3, Ball Diameter 2 in, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 8,000 lb, Gross Vehicle Weight Capacity 800 lb, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 16.75 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop Not Applicable, Rise Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.