Shop BUYERS PRODUCTS
See all product information
Create Account
Ball Mount, 12 7/8 in L, Carbon Steel
- Mfr # 1803095
- Zoro # G9110987
product price:Â
$
83.99
/ea
Key Features
Compatible Ball Shank Diameter
2 in
Vehicle Class
Class 4
Ball Mount Style
Ball Mount
Drop
11 in
For Use With
Construction, Hauling, Hitch Receivers, Towing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1803095
- Zoro #
- G9110987
- UPC #
- 724920100816
- Country of Origin
- China
- Item
- Ball Mount
- Vehicle Class
- Class 4
- Ball Mount Style
- Ball Mount
- Drop
- 11 in
- For Use With
- Construction, Hauling, Hitch Receivers, Towing
- Resistance Properties
- Corrosion-Resistant
- Shell Material
- Carbon Steel
- Includes
- Cotter Pin, Hitch Pin
- Gross Vehicle Weight Capacity
- 1,000 lb
- Gross Towing Weight Capacity
- 10,000 lb
- Mount w/ Hitch Ball Style
- Adjustable
- Finish
- Powder Coated
- Weight
- 31.5 lb
- Rise
- 9 3/4 in
- Material
- Carbon Steel
- Features
- Adjustable to Allow for Flexibility in Drop and Rise, Corrosion-Resistant Black Powder-Coated Finish, Save Time by Using One Ball Mount for Many Heights, Strong Welded Steel Construction
- Compatible Product Type
- Construction, Hauling, Hitch Receivers, Towing
Dimensions
- Compatible Ball Shank Diameter
- 2 in
- Fits Chest Size
- Adjustable to Allow for Flexibility in Drop and Rise, Corrosion-Resistant Black Powder-Coated Finish, Save Time by Using One Ball Mount for Many Heights, Strong Welded Steel Construction
- Overall Width
- 2 in
- Compatible Hitch Size
- 2 in
- Overall Length
- 12 7/8 in
- Ball Diameter
- 2 1/2 in
- Compatible Ball Diameter
- 2 1/2 in
- Length
- 12 7/8 in
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class Class 4, Ball Diameter 2 1/2 in, Compatible Ball Diameter 2 1/2 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 1,000 lb, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Cotter Pin, Hitch Pin, Weight 31.5 lb, Mount w/ Hitch Ball Style Adjustable, Drop 11 in, Rise 9 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.