Ball Mount, Carbon Steel, Powder Coated
- Mfr # 1803007
- Zoro # G9110713
product price:Â
$
20.79
/ea
Key Features
Tongue Capacity
750 lb
Finish
Powder Coated
Pin Hole to Hitch Ball Distance
10 in
Weight
7.71 lb
Shell Material
Welded Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1803007
- Zoro #
- G9110713
- UPC #
- 724920065405
- Country of Origin
- India
Dimensions
- Overall Length
- 10 in
- Compatible Hitch Size
- 2 in
- Fits Chest Size
- Solid Shank
- Compatible Ball Shank Diameter
- 1 in
- Length
- 10 in
Details
- Item
- Ball Mount
- Tongue Capacity
- 750 lb
- Finish
- Powder Coated
- Pin Hole to Hitch Ball Distance
- 10 in
- Weight
- 7.71 lb
- Shell Material
- Welded Steel
- Vehicle Class
- III
- Gross Vehicle Weight Capacity
- 7,500 lb
- Rise
- 3/4 in
- Gross Towing Weight Capacity
- 7,500 lb
- Resistance Properties
- Corrosion-Resistant
- Ball Mount Style
- Ball Mount
- Drop
- 2 in
- Mount w/ Hitch Ball Style
- Non-Adjustable
- For Use With
- Car Trailers, Construction Trailers, Motorcycle Trailers, Utility Trailers
- Features
- Solid Shank
- Material
- Welded Steel
- Compatible Product Type
- Car Trailers, Construction Trailers, Motorcycle Trailers, Utility Trailers
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 10 in, Material Welded Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 7.71 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.