Shop BUYERS PRODUCTS
See all product information
Create Account
Ball Mount, Carbon Steel, Powder Coated
- Mfr # 1803010
- Zoro # G9110722
product price:Â
$
25.89
/ea
Key Features
Pin Hole to Hitch Ball Distance
8 in
Compatible Hitch Size
2 in
Shell Material
Welded Steel
Gross Towing Weight Capacity
7,500 lb
Mount w/ Hitch Ball Style
Non-Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1803010
- Zoro #
- G9110722
- UPC #
- 724920065412
- Country of Origin
- India
Dimensions
- Compatible Hitch Size
- 2 in
- Fits Chest Size
- Solid Shank
- Overall Length
- 8 in
- Compatible Ball Shank Diameter
- 1 in
- Length
- 8 in
Details
- Item
- Ball Mount
- Pin Hole to Hitch Ball Distance
- 8 in
- Shell Material
- Welded Steel
- Gross Towing Weight Capacity
- 7,500 lb
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Tongue Capacity
- 750 lb
- Ball Mount Style
- Ball Mount
- Drop
- 4 in
- Vehicle Class
- III
- Finish
- Powder Coated
- Resistance Properties
- Corrosion-Resistant
- Rise
- 2 3/4 in
- Gross Vehicle Weight Capacity
- 7,500 lb
- Weight
- 7.47 lb
- For Use With
- Car Trailers, Construction Trailers, Motorcycle Trailers, Utility Trailers
- Material
- Welded Steel
- Features
- Solid Shank
- Compatible Product Type
- Car Trailers, Construction Trailers, Motorcycle Trailers, Utility Trailers
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 8 in, Material Welded Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 7.47 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.