Buyers Products
Black Steel Underbody Box, 14X12X18
Mfr # 1703349
Zoro # G6019732
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Color Black
- Body Material Steel
- Finish Powder-Coated
- Depth 12"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUALUMA LED LIGHTING Luma-Vu Underwater Camera NTSC Format (AQLLVNT)
- WEATHERHEAD Male Connector, 1/8-27, 1/4 In Tube Sz (1468X4)
- SHAKESPEARE PL-259-ER Screw-On PL-259 Connector f/Cable w/Easy Route FME Mini-End (PL-259-ER)
- SPECTRA PREMIUM Fuel Filler Hose, Fnh128 (FNH128)
- BUYERS PRODUCTS Underbody Truck Box, 6.7 cu ft cap, Black, Single/Drop Door Lid, 36 in Overall W, 18 in Overall D (1702305)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 24"W, Black, 4.5 cu. ft. (1702100)
- BUYERS PRODUCTS Truck Box, Underbody, Steel, 30"W, Black, 5.3 cu. ft. (1702103)
- BUYERS PRODUCTS Black Underbody Truck Box, 18X18X48 (1725110)
- BUYERS PRODUCTS 18x16x96 Inch Smooth Aluminum Topsider Truck Box (1751668)
- UWS 48" Single Topside Truck Tool Box, Black (EC40012)
- Buyers Products Truck Boxes