Buyers Products
Black Steel Underbody Box, 14X12X24
Mfr # 1703350
Zoro # G6019723
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Color Black
- Body Material Steel
- Finish Powder-Coated
- Depth 12"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES 19902005 Mazda Miata Turret Dust Boot Manual Lower Shift Replaces OEMM51317480A (MZ4002)
- GROTE Rectangular Dome Lamp w/Motion Sensor (61F61)
- RULE 1207R 1-1/8" Port - 90degree Barb (1207R)
- AFTERMARKET S.12303 Gasket Paper 0.25mm x 500mm x 2500mm (S.12303-SPX)
- BUYERS PRODUCTS Underbody Truck Box W/Drawer, 20X18X24 (1712200)
- BUYERS PRODUCTS Truck Box, Topside, Steel, 72"W (1702840)
- BUYERS PRODUCTS Truck Box, Underbody, Diamond Tread Aluminum, 36"W, Silver, 12.0 cu. ft. (1702235)
- BUYERS PRODUCTS Square Bend U-Bolt Kit, Steel, 18" L (UB623518)
- BUYERS PRODUCTS Truckbox, Trailer Tongue, Double Lid, 7.1 cu ft Cap, 36 in Overall W, 18 in Overall D, Black (1701680)
- BUYERS PRODUCTS Truck Box, Silver, 18" H, 0.100" Gauge (1705205)
- UWS Crossover Tool Box/Rail, 69", TBS-69-LP-R (TBS-69-LP-R)
- Buyers Products Truck Boxes