Shop BUYERS PRODUCTS
See all product information
Create Account
Cap
- Mfr # TC0015
- Zoro # G123958391
product price:Â
$
11.49
/ea
Key Features
Compatible Product Type
Cap Assembly
Compatible Manufacturer Model Number
BC40, TFA005715
Overall Width
2 in
Compatible Brand
Buyers
Product Type
Replacement Cap With Chain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC0015
- Zoro #
- G123958391
- UPC #
- 724920038652
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 2 in
- Overall Height
- 2.3 in
Details
- Compatible Product Type
- Cap Assembly
- Compatible Manufacturer Model Number
- BC40, TFA005715
- Compatible Brand
- Buyers
- Product Type
- Replacement Cap With Chain
- Material
- Steel
- Shell Material
- Steel
Description
Cap
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.