Strainer
- Mfr # TFAN3C
- Zoro # G623958792
product price:Â
$
27.45
/ea
Key Features
Overall Width
1 7/8 in
Compatible Product Type
Truck and Trailer Hydraulic System
Compatible Brand
Buyers
Micron Rating
40
Product Type
Polymer Filler-Strainer Breather Cap Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFAN3C
- Zoro #
- G623958792
- UPC #
- 724920180658
- Country of Origin
- Taiwan, Province of China
- Compatible Product Type
- Truck and Trailer Hydraulic System
- Compatible Brand
- Buyers
- Micron Rating
- 40
- Product Type
- Polymer Filler-Strainer Breather Cap Assembly
- Compatible Manufacturer Model Number
- SMC25AR, SMC35AR, SMC50AR, SMC70AR
- Material
- Glass Filled Nylon
- Shell Material
- Glass Filled Nylon
- Traction Material
- Glass Filled Nylon
Dimensions
- Overall Width
- 1 7/8 in
- Overall Height
- 6.3 in
Description
Strainer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.