Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Weld-On Safety Chain Retainer For 3/8 Inch Chain
Mfr # 5471001
Zoro # G3764621
$5.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Includes Removable Zinc-Plated Clevis Pin and Cotter
- Application Towing, Trailers
- Width 7 13/16 in
- Features Easily Remove or Replace A Chain, Removable Clevis Pin for Ease of Painting and Chain Replacement
Product Information
- Brand Buyers Products
- MFR # 5471001
- Zoro # G3764621
- UPC # 724920142991
- Country of Origin India
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 7 13/16 in |
Length | 6 in |
Height | 1 1/2 in |
Overall Width | 2 13/32 in |
Overall Length | 4 1/2 in |
Details
Description
Chain Retainer,Unfinished
- •Tough forged steel construction.
- •Easily remove or replace a chain.
- •Included removable zinc-plated clevis pin and cotter.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HIGH TEMP. FUEL LINE (HTFL-10B-BRN-250)
- FJC Heavy Duty Clamp Set, 800Amp, Red/Black (45268)
- STANDARD IGNITION Diesel Glow Plug Controller, RY-1556 (RY-1556)
- AP EXHAUST Prebent Pipe, 68483 (68483)
- BUYERS PRODUCTS 3/8x35 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof (B03835SC)
- BUYERS PRODUCTS 1/2 Inch Forged Stake Pocket D-Ring With 2-1/2 Inch I.D. (B38SP)
- BUYERS PRODUCTS 2-Way Die-Cast Zinc Trailer Connector -Truck Side - Vertical Pin Arrangement (TC1012)
- BUYERS PRODUCTS Rope Ring, PK 6 (B32F6)
- BUYERS PRODUCTS Rugby® Tapered Tarp Mounting Brackets (3031808)
- BUYERS PRODUCTS 6 Inch Hook & Keeper Door Holder - Stainless Steel (DH5006SS)
- BUYERS PRODUCTS Surface Mounted Rope Ring Plastic Pan With 1/4 Inch Diameter Steel Ring (B705)
- Buyers Products Towing Rings, Hooks & Tow Eyes