Shop All Conduit Fittings
Buyers Products
Conduit Carrier
Mfr # CC600
Zoro # G410043984
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Smooth
- Includes Cast Aluminum Door and End Cap, Hardware, Saddle Brackets, Zinc-Plated U-Bolts
- Mounting Hardware Included Yes
- Height 8 in
Product Information
- Brand Buyers Products
- MFR # CC600
- Zoro # G410043984
- UPC # 724920079273
- Country of Origin China
- Category Conduit Fittings
Dimensions
Height | 8 in |
Width | 7.07 in |
Overall Width | 6 in |
Overall Height | 6 in |
Details
Description
Conduit Carrier, Aluminum Material, Silver Color, Includes Cast Aluminum Door and End Cap, Hardware, Saddle Brackets, Zinc-Plated U-Bolts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE SJOOW Portable Cord, 12/3 Gauge, 100ft. (270105-100)
- ECLIPSE Pocket Toner, For Twisted Pair, Coax (MT-7029)
- GE Manual Motor Starter, NEMA, 600VAC, 3P, M-0 (CR1062R3AAP2000)
- DOLPHIN COMPONENTS Cable Staple, Nail, 5/16In, White, PK100 (DCC-6W)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SBLK)
- CARLON Elbow Conduit 90D Sch40 1.5In (UA9AHB-CTN)
- ABB Conduit Fitting, Straight, Insul, 3/8 In (3110-TB)
- CANTEX Female Adapter, 1-1/2 In Conduit, PVC (5140047)
- EGS O-Z/GEDNEY INSULATING GROUNDING BUSHING IRON 1IN CONDUIT FITTING, 25PK (IBC-100L-4AC)
- RACO Compression Coupling, 3-19/64" L, Steel (2926)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 3/8 In., Nylon, Straght (P038NGYA)
- Buyers Products Conduit Fittings