Contractor Truck Box, 21X13.5X72
- Mfr # 1705640
- Zoro # G6020021
product price:Â
$
949.95
/ea
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Overall Depth
13-1/2 in
Overall Height
21 in
Overall Width
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1705640
- Zoro #
- G6020021
- UPC #
- 724920077286
- Country of Origin
- United States
- Item
- Contractor Truck Box,21X13.5X72
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Lock Type
- Latch
- Lid Type
- Hinged Flip-Up/Drop-Down Doors
- Finish
- Diamond Tread
- Features
- Two Top Doors, Aircraft Grade Cable, Replaceable Gasket Sealing System, Locking, Stainless Steel Latch
- Includes
- Mounting Hardwares
Dimensions
- Overall Depth
- 13-1/2 in
- Overall Height
- 21 in
- Overall Width
- 72 in
- Body Thickness
- 0.056 in
Description
Contractor Truck Box, Single Flip-Up Door, Body Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.