Underbody Truck Box, 30" W, 12" D
- Mfr # 1703353
- Zoro # G6073398
product price:Â
$
399.95
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
Black
Overall Depth
12 in
Overall Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1703353
- Zoro #
- G6073398
- UPC #
- 724920163835
- Country of Origin
- United States
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 14 in
- Overall Width
- 30 in
- Body Thickness
- 14 ga (Body), 12 ga (Door)
- Fits Chest Size
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System
- Lid Thickness
- 14 ga
Details
- Item
- Underbody Truck Box
- Body Material
- Steel
- Truck Box Type
- Underbody Truck Box
- Color
- Black
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Finish
- Powder-Coated
- Features
- Aircraft-Grade Cables and a Replaceable Gasket Sealing System
- Texture
- Smooth
- Lid Style
- Single Drop-Down Door
- Storage Capacity
- 3.3 cu ft
- Number of Compartments
- 1
- Lid Material
- Steel
- Latch Type
- T-Handle
- Resistance Properties
- Weather-Resistant
- Wire Color
- Black
Description
The Buyers Products Underbody Truck Box, 30" W, 12" D is a great tool for carrying tools. The black box has a drop door and powder-coated steel body and lid. This underbody truck box features 14 ga. and 12 ga. gauge steel construction with a T-handle locking system. It also has a drop door for easy access to the contents of the box when it is mounted under your vehicle's bed or chassis. With an overall width of 30 in., this black truck box measures 12 in. deep and 14 in. high. The Buyers Products Underbody Truck Box, 30" W, 12" D is just what you need for all your transporting needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.