Cross-Over Relief Valve (SAE Ports)
Mfr # HCR050SAE
Zoro # G9162627
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Body Material
Cast Iron
Port Connection Size
1/2 in
Flow Rate - Maximum
10 gpm
Pressure - Maximum
3,000 psi
Valve Control
Pressure Relief
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCR050SAE
Zoro #
G9162627
UPC #
724920118125
Country of Origin
Taiwan, Province of China
Dimensions
Port Connection Size
1/2 in
Details
Item
Directional Valve
Body Material
Cast Iron
Flow Rate - Maximum
10 gpm
Pressure - Maximum
3,000 psi
Valve Control
Pressure Relief
Pressure Setting - Maximum
1,500 psi
Description
Directional Valve, Pressure - Maximum 3,000 psi, Flow Rate - Maximum 10 gpm, Body Material Cast Iron, Pressure Setting - Maximum 1,500 psi, Port Connection Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.