Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crossover Truck Boxes

  • Mfr # 1729440

  • Zoro # G716495647


product price: $1,638.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
18.8 cu ft
Overall Height
23 in
Overall Depth
20 in
Finish
Powder-Coated
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1729440
Zoro #
G716495647
UPC #
724920259767
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Depth
20 in
Overall Width
71 in
Body Thickness
0.08 in

Details

Storage Capacity
18.8 cu ft
Item
Crossover Truck Box
Finish
Powder-Coated
Body Material
Aluminum
Color
Gloss Black
Lock Type
Keyed
Truck Box Type
Crossover Truck Box
Latch Type
Push Button
Texture
Diamond Plate
Lid Type
Single Flip-Up Door

Description

Crossover Truck Box, Gloss Black, Single Lid, Overall Width 71 in, Overall Depth 20 in, Overall Height 23 in, Storage Capacity 18.8 cu ft, Body Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.