Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Ring, 3/4 In, 26,500 lb

  • Mfr # B46PKGD

  • Zoro # G916343663


product price: $17.48
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B46PKGD
Zoro #
G916343663
UPC #
724920017701
Country of Origin
United States

Description

D-Ring, Ring Dia. 3/4 in, Capacity GVW 26,500 lb, Working Load Limit 9,120 lb, Tongue Capacity Not Applicable, Bracket Width 2 1/4 in, Number of Holes 0, Material C-1045 Steel, Finish Unfinished, For Use With Cargo Control, Includes Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.