Shop BUYERS PRODUCTS
See all product information
Create Account
D-Ring, Zinc Plated, 1/4" dia, 2000 lb. Cap
- Mfr # B20PKGD
- Zoro # G416344177
product price:Â
$
1.35
/ea
Key Features
Material
Steel
For Use With
Cargo Control, Tie Down
Features
1/4 in Holes, Provides Sturdy Holding Power for Tools and Equipment
Includes
Bracket
Working Load Limit
800 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B20PKGD
- Zoro #
- G416344177
- UPC #
- 724920062183
- Country of Origin
- China
- Material
- Steel
- For Use With
- Cargo Control, Tie Down
- Features
- 1/4 in Holes, Provides Sturdy Holding Power for Tools and Equipment
- Includes
- Bracket
- Working Load Limit
- 800 lb
- Item
- D-Ring
- Finish
- Zinc Plated
- Capacity GVW
- 2,000 lb
- Shell Material
- Steel
- Compatible Product Type
- Cargo Control, Tie Down
- Traction Material
- Steel
Dimensions
- Ring Dia.
- 1/4 in
- Bracket Width
- 13/16 in
- Fits Chest Size
- 1/4 in Holes, Provides Sturdy Holding Power for Tools and Equipment
Description
D-Ring, Ring Dia. 1/4 in, Capacity GVW 2,000 lb, Working Load Limit 800 lb, Tongue Capacity Not Applicable, Bracket Width 13/16 in, Number of Holes Not Applicable, Material Steel, Finish Zinc Plated, For Use With Cargo Control, Tie Down, Features 1/4 in Holes, Provides Sturdy Holding Power for Tools and Equipment, Includes Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.