Shop BUYERS PRODUCTS
See all product information
Create Account
Hitch Balls, Carbon Steel, Black
- Mfr # 1802061
- Zoro # G9111179
product price:Â
$
36.29
/ea
Key Features
Resistance Properties
Corrosion-Resistant
Gross Towing Weight Capacity
30,000 lb
Color
Black
Finish
Black Oxide
Shank Length
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1802061
- Zoro #
- G9111179
- UPC #
- 724920076289
- Country of Origin
- India
Dimensions
- Shank Length
- 2 3/4 in
- Shank Diameter
- 1 1/2 in
- Ball Diameter
- 2 5/16 in
Details
- Item
- Hitch Balls
- Resistance Properties
- Corrosion-Resistant
- Gross Towing Weight Capacity
- 30,000 lb
- Color
- Black
- Finish
- Black Oxide
- Vehicle Class
- V
- Ball Type
- Bulk Hitch Ball
- Shell Material
- Carbon Steel
- Gross Vehicle Weight Capacity
- 30,000 lb
- Material
- Carbon Steel
- Wire Color
- Black
Description
Hitch Balls, Vehicle Class V, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 30,000 lb, Gross Vehicle Weight Capacity 30,000 lb, Material Carbon Steel, Finish Black Oxide, Ball Type Bulk Hitch Ball, Color Black, Resistance Properties Corrosion-Resistant, Shank Diameter 1 1/2 in, Shank Length 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.