Shop BUYERS PRODUCTS
See all product information
Create Account
Door Check and Hold Back with 11 Inch Arm/13 Inch Slide Rod/30 Pound Spring
- Mfr # BM2395AA11
- Zoro # G9112953
product price:
$
19.99
/ea
Key Features
Features
Parts are Cadmium-Plated for Corrosion-Resistant
For Use With
Trailer Doors, Toolbox Doors
Type
Door Check and Hold Back
Material
Carbon Steel
Length
11" (Arm), 13" (Slide Rod)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM2395AA11
- Zoro #
- G9112953
- UPC #
- 724920101066
- Country of Origin
- Taiwan, Province of China
- Item
- Door Check And Hold Back
- Features
- Parts are Cadmium-Plated for Corrosion-Resistant
- For Use With
- Trailer Doors, Toolbox Doors
- Type
- Door Check and Hold Back
- Material
- Carbon Steel
Dimensions
- Length
- 11" (Arm), 13" (Slide Rod)
Description
Door Check And Hold Back
- •Operates on doors with vertical or horizontal hinges for maximum versatility.
- •The spring-assisted slide passes over the center of the check to hold the door open at 90°.
- •Parts are cadmium-plated for corrosion resistance and longer life.
- •Spring releases automatically and closes door with a slight push.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.