Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
4 Inch Hook & Keeper Door Holder - Zinc Plated
Mfr # DH500
Zoro # G9111781
original price:
$2.79
5% off
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Keeper
- Length 4" (Hook)
- For Use With Enclosed Trailer Doors, Horse Trailer Doors, Camper, OTR Trailers
- Type Hook and Keeper Door Holder
- Material Carbon Steel
Product Information
- Brand Buyers Products
- MFR # DH500
- Zoro # G9111781
- UPC # 724920023511
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 4" (Hook) |
Details
Description
Door Holder,Hook/Keeper,4
- •Choose between stainless steel or zinc-plated steel for corrosion resistance.
- •Hook and keeper are also sold individually for any replacement need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 11-3/16in. to 17-11/32in.dia. (CA5500)
- OTC Filter Wrench, 1/2 In. (4555)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Vehicle (52016)
- STREAMLIGHT Strion Hl 120V Ac/Dc W/Piggyback - Gray (74391)
- BUYERS PRODUCTS 1-1/2 Inch x 7 Foot Ladder Rack Ratchet Tie Down Tube Mount With Double J Hooks (5480007)
- BUYERS PRODUCTS 3/8x22 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof (B03822SC)
- BUYERS PRODUCTS 2-Way Die-Cast Zinc Trailer Connector -Truck Side - Vertical Pin Arrangement (TC1012)
- BUYERS PRODUCTS Right Hand Quick Release Spring Latch - 1.13 x 4.75 Inch (B2599RH)
- BUYERS PRODUCTS Combination Hitch, 8-Ton (BH82000)
- BUYERS PRODUCTS Individually Packaged B93272SC - 9/32x72 Inch Class 2 Trailer Safety Chain (11220)
- B/A PRODUCTS CO Grab Hook, Steel, G70,18100 lb. (G8-200-58)
- Buyers Products Towing Rings, Hooks & Tow Eyes