Drawbar, 11 5/8 in L, Forged Steel
- Mfr # B20145
- Zoro # G6076590
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Distance Between Mounting Holes
2 in
Overall Width
2 15/16 in
Ring Inside Diameter
3 in
Shell Material
Forged Steel
Mounting Hole Diameter
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B20145
- Zoro #
- G6076590
- UPC #
- 724920091633
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 15/16 in
- Ring Inside Diameter
- 3 in
- Mounting Hole Diameter
- 21/32 in
- Overall Length
- 11 5/8 in
- Fits Chest Size
- Adds Flexibility in Tow Eye Height for Leveling Your Trailer, Strong Forged Steel Eye and One-Piece Formed Steel Channel
- Ring Outside Diameter
- 6 1/4 in
- Length
- 11 5/8 in
Details
- Item
- Drawbar
- Distance Between Mounting Holes
- 2 in
- Shell Material
- Forged Steel
- Number of Mounting Holes
- 4
- Includes
- Fasteners, Gussets
- Finish
- Plain
- Gross Towing Weight Capacity
- 20,000 lb
- Mounting Bracket Included
- Yes
- For Use With
- Construction Trailers, Equipment Haulers
- Material
- Forged Steel
- Features
- Adds Flexibility in Tow Eye Height for Leveling Your Trailer, Strong Forged Steel Eye and One-Piece Formed Steel Channel
- Compatible Product Type
- Construction Trailers, Equipment Haulers
Description
Drawbar, Gross Towing Weight Capacity 20,000 lb, Ring Inside Diameter 3 in, Ring Outside Diameter 6 1/4 in, Mounting Bracket Included Yes, Number of Mounting Holes 4, Distance Between Mounting Holes 2 in, Mounting Hole Diameter 21/32 in, Material Forged Steel, Features Adds Flexibility in Tow Eye Height for Leveling Your Trailer, Strong Forged Steel Eye and One-Piece Formed Steel Channel, Includes Fasteners, Gussets, Finish Plain, For Use With Construction Trailers, Equipment Haulers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.