Shop BUYERS PRODUCTS
See all product information
Create Account
Drawbar, 6 in L, Forged Steel
- Mfr # BDB12503
- Zoro # G6075857
product price:Â
$
48.89
/ea
Key Features
Overall Length
6 in
Ring Inside Diameter
2 1/2 in
Distance Between Mounting Holes
0 in
Shell Material
Forged Steel
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDB12503
- Zoro #
- G6075857
- UPC #
- 724920021210
- Country of Origin
- United States
- Item
- Drawbar
- Distance Between Mounting Holes
- 0 in
- Shell Material
- Forged Steel
- Finish
- Powder Coated
- Includes
- Cotter Pin, Nut, Washer
- Gross Towing Weight Capacity
- 15,000 lb
- Number of Mounting Holes
- 1
- For Use With
- Construction Trailers, On or Off-Road Equipment Trailers
- Features
- Can be used off Road with a Swivel Pintle Hook, Strong, Durable Forged Alloy Steel Construction
- Material
- Forged Steel
- Compatible Product Type
- Construction Trailers, On or Off-Road Equipment Trailers
Dimensions
- Overall Length
- 6 in
- Ring Inside Diameter
- 2 1/2 in
- Fits Chest Size
- Can be used off Road with a Swivel Pintle Hook, Strong, Durable Forged Alloy Steel Construction
- Overall Width
- 5 1/2 in
- Ring Outside Diameter
- 5 1/2 in
- Mounting Hole Diameter
- 1 1/2 in
- Length
- 6 in
Description
Drawbar, Gross Towing Weight Capacity 15,000 lb, Ring Inside Diameter 2 1/2 in, Ring Outside Diameter 5 1/2 in, Number of Mounting Holes 1, Distance Between Mounting Holes 0 in, Mounting Hole Diameter 1 1/2 in, Material Forged Steel, Features Can be used off Road with a Swivel Pintle Hook, Strong, Durable Forged Alloy Steel Construction, Includes Cotter Pin, Nut, Washer, Finish Powder Coated, For Use With Construction Trailers, On or Off-Road Equipment Trailers, Overall Length 6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.