Zoro Homepage

Dump Tarp Roll Kit, 10 In

  • Mfr # DTR

  • Zoro # G3632264


product price: $134.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dump Bodies, Dump Trailers
Length
10 in
Application
Dump Bodies, Dump Trailers
Hole Dia.
3 in
Includes
(2) Rubber Tarp Straps with S-Hooks, 20 ft Pull-Rope, 7 in Folding Crank with Detent, Mounting Brackets, Mounting Hardware, Rope Tie Down Hooks, Tarp Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTR
Zoro #
G3632264
UPC #
724920086295
Country of Origin
United States

Dimensions

Length
10 in
Hole Dia.
3 in
Height
5 in
Width
3 in
Manufacturers Warranty Length
1 yr
Overall Length
10 in
Overall Width
3 in

Details

Item
Dump Tarp Roll Kit
For Use With
Dump Bodies, Dump Trailers
Application
Dump Bodies, Dump Trailers
Includes
(2) Rubber Tarp Straps with S-Hooks, 20 ft Pull-Rope, 7 in Folding Crank with Detent, Mounting Brackets, Mounting Hardware, Rope Tie Down Hooks, Tarp Roller
Features
Durable Extruded Aluminum Tarp Roller Telescopes to Exact Width of Truck
Finish
Aluminum crank
Product Type
Dump Tarp Roll Kit

Description

Dump Tarp Roll Kit, Product Type Dump Tarp Roll Kit, For Use With Dump Bodies, Dump Trailers, Overall Length 10 in, Overall Width 3 in, Features Durable Extruded Aluminum Tarp Roller Telescopes to Exact Width of Truck, Includes (2) Rubber Tarp Straps with S-Hooks, 20 ft Pull-Rope, 7 in Folding Crank with Detent, Mounting Brackets, Mounting Hardware, Rope Tie Down Hooks, Tarp Roller, Height 5 in, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.