Extension Receiver
- Mfr # 1804015
- Zoro # G6076487
product price:Â
$
74.59
/ea
Key Features
Sub-Category
Tow Hitch
Shell Material
Carbon Steel
Overall Length
12 in
Compatible Hitch Size
2 in
Hitch Pin Hole Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1804015
- Zoro #
- G6076487
- UPC #
- 724920087650
- Country of Origin
- China
- Sub-Category
- Tow Hitch
- Item
- Hitch Extension Receiver
- Shell Material
- Carbon Steel
- Material
- Carbon Steel
Dimensions
- Overall Length
- 12 in
- Compatible Hitch Size
- 2 in
- Hitch Pin Hole Size
- 5/8 in
- Length
- 12 in
Description
Hitch Extension Receiver, Compatible Hitch Size 2 in, Overall Length 12 in, Hitch Pin Hole Size 5/8 in, Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.