Shop BUYERS PRODUCTS

Tri Ball Hitch, 16 5/16 in L

  • Mfr # 1802000
  • Zoro # G310909601

product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Ball Mount Style
Tri-Ball Hitch
Rise
9 3/4 in
For Use With
Hitch Receiver, Towing, Utility Truck
Compatible Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Vehicle Class
Class 4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1802000
Zoro #
G310909601
UPC #
724920235051
Country of Origin
India

Dimensions

Compatible Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Compatible Ball Shank Diameter
2 in
Fits Chest Size
Chrome Welded Steel Tow Balls and a Black Powder-Coated Shank Provide Superior Strength and Corrosion Resistance, Features Under Bumper Storage Position, Quick, Tool-Free Ball and Height Adjustment, Three Different Tow Balls Give you the Flexibility to Tackle a Variety of Jobs
Overall Length
16 5/16 in
Overall Width
7 13/16 in
Compatible Hitch Size
2 in
Ball Diameter
1 7/8 in, 2 in, 2 5/16 in
Length
16 5/16 in

Details

Ball Mount Style
Tri-Ball Hitch
Rise
9 3/4 in
For Use With
Hitch Receiver, Towing, Utility Truck
Vehicle Class
Class 4
Gross Vehicle Weight Capacity
6,000 lb, 10,000 lb, 15,000 lb
Finish
Chrome
Mount w/ Hitch Ball Style
Adjustable
Item
Tri Ball Hitch
Gross Towing Weight Capacity
6,000 lb, 10,000 lb, 15,000 lb
Includes
Clevis Pin, Linch Pin, Shaft Weldment
Resistance Properties
Corrosion-Resistant
Weight
46.74 lb
Drop
9 1/4 in
Shell Material
Steel
Features
Chrome Welded Steel Tow Balls and a Black Powder-Coated Shank Provide Superior Strength and Corrosion Resistance, Features Under Bumper Storage Position, Quick, Tool-Free Ball and Height Adjustment, Three Different Tow Balls Give you the Flexibility to Tackle a Variety of Jobs
Material
Steel
Compatible Product Type
Hitch Receiver, Towing, Utility Truck

Description

Tri Ball Hitch, Ball Mount Style Tri-Ball Hitch, Vehicle Class Class 4, Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 6,000 lb, 10,000 lb, 15,000 lb, Gross Vehicle Weight Capacity 6,000 lb, 10,000 lb, 15,000 lb, Material Steel, Finish Chrome, Resistance Properties Corrosion-Resistant, Includes Clevis Pin, Linch Pin, Shaft Weldment, Weight 46.74 lb

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.