Shop All Engine Specialty Tools
Buyers Products
Exterior Throttle Cables, L240In
Mfr # VCGTX20
Zoro # G4010851
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy-Duty Adjustable Locking Control
- Length (In.) 240 in
- Application Dump Truck, PTO
- Number of Pieces 1
- Material Polymer, PVC, Stainless Steel
Product Information
- Brand Buyers Products
- MFR # VCGTX20
- Zoro # G4010851
- UPC # 724920040303
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Length (In.) | 240 in |
Overall Length | 240 in |
Details
Description
Exterior Throttle Cables,PVC; SS
- •Easily customizable to your desired length.
- •Long lasting, smooth operation from dual-ball locking mechanism.
- •Heavy duty cable is strong and durable with a .088 in. diameter stainless steel core.
- •Installation and repair is simplified with detachable cable head.
- •Large, easy-to-grab knob for precise control.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE WaterBuster Portable Pump - 200 GPH (4140-4)
- RKI STEEL VERTICAL BOX 36X36X18 BLK (V363618)
- GROTE Gladhand Lock (81-0149)
- AGS Fuel Line Quick Connect-Straight Push-On 12mm Steel to 1/2 Nylon-2/Bag (FLRQ-435)
- BUYERS PRODUCTS Throttle Stop, 5/16In Dia Barrel (516)
- BUYERS PRODUCTS Exterior Throttle Cables, Heavy-Duty Adjustable Locking Control, 180 in Length (VCGTX15)
- BUYERS PRODUCTS 10 Foot Stainless Steel Core Wire (R38D6X10)
- BUYERS PRODUCTS 6 Foot Heavy Duty Vernier Adjustable Locking Control Cable (VCGTX06)
- BUYERS PRODUCTS Bulkhead Fitting, 3/8 In, 0.375 Conduit (1238)
- BUYERS PRODUCTS Exterior Throttle Cables, L360In (VCGTX30)
- OTC Manual Strut Spring Compressor, 21-1/5" L (6637)
- Buyers Products Service & Shop Tools