Flexible Rubber Step, Black
Mfr # 5231130
Zoro # G7019853
product price: $223.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mechanics Trucks with Low Work Shelf Bumpers
Includes
Zinc Hardware
Type
Rubber
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5231130
Zoro #
G7019853
UPC #
724920102513
Country of Origin
United States
Dimensions
Step Width
30 in
Overall Length
11 in
Step Depth
4 3/4 in
Details
For Use With
Mechanics Trucks with Low Work Shelf Bumpers
Includes
Zinc Hardware
Type
Rubber
Color
Black
Item
Flexible Rubber Step
Material
Steel
Finish
Galvanized
Step Tread
Diamond
Step Style
Flexible
Number of Rungs
1
Mounting Style
Bolt-On
Description
Flexible Rubber Step, Step Width 30 in, Step Depth 4 3/4 in, Steel, Black, Step Tread Diamond, Finish Galvanized, Includes Zinc Hardware, Mounting Style Bolt-On, Number of Rungs 1, Overall Length 11 in, Step Style Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.